Shop All Motor Accessories
Fel-Pro
Rear Main Bearing Seal Set, Bs40048
Mfr # BS40048
Zoro # G4963300
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Two-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # BS40048
- Zoro # G4963300
- UPC # 84113730795
- Country of Origin Unknown
- Category Motor Accessories
Details
Material | Rubber |
Type | Two-Piece |
Item | Rear Main Seals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-1/4 in OD x 1/8 in W, Nitrile Lip (9815)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- FEL-PRO Rear Main Bearing Seal Set, Bs11762-3 (BS11762-3)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- WEG Soft Starter Ssw05 60A 20Hp/230V 40Hp/46 (SSW050060T2246EPZ)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- EATON Lug and Cable Kit, 1 Cable (EML25)
- SEALED UNIT PARTS CO. Supco, Compact Three Phase Motor Protector (TPMP2)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- Fel-Pro Motor Supplies