Shop All Exhaust Hardware
Fel-Pro
Performance Exhaust Header Set, 1467
Mfr # 1467
Zoro # G8495220
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel core laminate
- Port Width (in.) 1.05 in
- Port Style Stock
- Port Height (in.) 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 1467
- Zoro # G8495220
- UPC # 614046642751
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Port Width (in.) | 1.05 in |
Port Height (in.) | 1.35 in |
Details
Material | Steel core laminate |
Port Style | Stock |
Item | Header and Exhaust Manifold Gaskets |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT Masterbus USB Interface (77030100)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- ARNOLD UNIV. TRACTOR WHEEL 15"" (490-325-0012)
- SEACHOICE SS Replacement Gas Cap For Deck Fill 32251, 32261, 32271 or 32281 (32551)
- FEL-PRO Exhaust Flange, 61680 (61680)
- FEL-PRO Exhaust Pipe Flange Gasket, 60016 (60016)
- FEL-PRO Exhaust Manifold Gasket Set, Ms97250 (MS97250)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35979 (35979)
- DONALDSON Stack Pipe, Straight 5 In (127 Mm) Id X 60 In (1524 Mm) (P207289)
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- VIBRANT PERFORMANCE QUICK RELEASE V-BAND CLAMP (FOR V-BAND FLANGES UP TO 4.63IN O.D) (1493C)
- Fel-Pro Emission Control Parts