Shop All Carburetor Parts & Components
Fel-Pro
Performance Carburetor Gasket, 1911
Mfr # 1911
Zoro # G9554786
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4-Hole Gasket Opening; The hole diameter is 1-19/32 in
- Material Paper
- Flange Type Square bore
- Number of Barrels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 1911
- Zoro # G9554786
- UPC # 614046262218
- Country of Origin Unknown
- Category Carburetor Parts & Components
Details
Features | 4-Hole Gasket Opening; The hole diameter is 1-19/32 in |
Material | Paper |
Flange Type | Square bore |
Item | Carburetor Base Plate Gaskets |
Number of Barrels | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Clear, 5" H (7945C)
- POLYFORM 6" x 24" F Series Twin Eye Fender; White (82-432-076)
- SEA DOG 90Deg Flsh Mnt Tank Vent S/S, #353230-1 (353230-1)
- STAR BRITE 4 Oz.Black Liq.Tape, #84104 (84104)
- WALKER O2S CARBURETOR KIT (R-4) (15601C)
- AFTERMARKET Float Bowl Gasket 2-1/16" for Tecumseh Carburetors 631028A (FSH10-0016)
- AFTERMARKET CARBURETOR Carb Kit Fits Kohler SV Series SV590 SV591 SV600 SV601 SV610 SV620 (FSC30-0694)
- WALKER PRODUCTS Carburetor Repair Kit, 15323C (15323C)
- AFTERMARKET New Carburetor Fits Ford Fits New Holland Tractor 2000 600 700 TSX580 Zeni (R0199)
- HOLLEY FUEL BOWL GASKET NON-STICK (108-83-2)
- HOLLEY TRICK KIT (37-933)
- Fel-Pro Carburetor Parts & Components