Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gskt 64-40,7285B
Mfr # 7285B
Zoro # G8133177
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber-Faced
- Bore 3.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fel-Pro
- MFR # 7285B
- Zoro # G8133177
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Fiber-Faced |
Bore | 3.187 in |
Item | Head Gasket |
Description
Head Gskt 64-40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- SKYJACKER DUAL STABILIZER KIT, SILVER W/ BLACK BOOTS (9210)
- VELVAC Pressure Protection Valve, 1/2" Inlet (032218)
- GATES Hi-Power II Belts, B109 (B109)
- FEL-PRO Engine Cylinder Head Gasket Set, HS 9309 PT-2 (HS 9309 PT-2)
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- FEL-PRO Chry/Dod-Pas&Tk/Ply-Pas&Tk 360 71-88 Head Gasket Set, Hs8553Pt-14 (HS8553PT-14)
- FEL-PRO Head Gasket Set, Hs26423Pt (HS26423PT)
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- FEL-PRO Head Gs 76-55 Gm/Ckr, 7733Sh-1 (7733SH-1)
- Fel-Pro Automotive Engine Gaskets & Seals