Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gskt 2Pv, 9966Pt
Mfr # 9966PT
Zoro # G8148333
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Permatorque
- Bore 4.1 in
- Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 9966PT
- Zoro # G8148333
- UPC # 84113100949
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Permatorque |
Bore | 4.1 in |
Thickness | 0.047 in |
Item | Head Gasket |
Description
Head Gskt 2Pv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 10M (270010)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- FEL-PRO Head Set Head Gasket Set, Hs26186Pt-1 (HS26186PT-1)
- FEL-PRO Cont/Mm/Olv/F227/F244/F245/Fa244 Ssa Mm Head Gasket, 7009S (7009S)
- FEL-PRO Head Gasket, 7895Pt-1 (7895PT-1)
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- FEL-PRO Engine Cylinder Head Gasket Set, HS 9309 PT-2 (HS 9309 PT-2)
- FEL-PRO Chry/Dod-Pas&Tk/Ply-Pas&Tk 360 71-88 Head Gasket Set, Hs8553Pt-14 (HS8553PT-14)
- FEL-PRO Chev 396/402/7.0L427/7.4L454/V8/2.13 Rou Ex Header St, 1412 (1412)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets