Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gskt 2Pv, 9502Pt
Mfr # 9502PT
Zoro # G8130036
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel core laminate
- Bore 4.250 in
- Compressed Volume (cc) 9.764 cc
- Compressed Thickness (in.) 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 9502PT
- Zoro # G8130036
- UPC # 614046357815
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Steel core laminate |
Bore | 4.250 in |
Item | Head Gaskets |
Compressed Volume (cc) | 9.764 cc |
Compressed Thickness (in.) | 0.042 in |
Description
Head Gskt 2Pv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Fuel Pump Relay, 1R1057 (1R1057)
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (1ZKX6)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- LISLE HEADLIGHT ADJUSTER RATCHET/FORD (LI14540)
- FEL-PRO Cont/Mm/Olv/F227/F244/F245/Fa244 Ssa Mm Head Gasket, 7009S (7009S)
- FEL-PRO Performance Head Gasket, 1017-1 (1017-1)
- FEL-PRO Head Gasket Set, Hs26423Pt (HS26423PT)
- FEL-PRO Hercules Ixb 4Cyl. Head Gasket, 7557S (7557S)
- FEL-PRO Chry/Dod-Pas&Tk/Ply-Pas&Tk 360 71-88 Head Gasket Set, Hs8553Pt-14 (HS8553PT-14)
- FEL-PRO Fel Pro Gaskets Head Bolt Set, Es72464 (ES72464)
- REINZ Engine Cylinder Head Gasket, 61-11081-00 (61-11081-00)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets