Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gsk 79-65 2Pv, 8180Pt-2
Mfr # 8180PT-2
Zoro # G8194314
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Permatorque
- Bore 4.37 in
- Thickness 0.039 in
- Compressed Volume 9.700 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 8180PT-2
- Zoro # G8194314
- UPC # 84113181542
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Permatorque |
Bore | 4.37 in |
Thickness | 0.039 in |
Item | Head Gasket |
Compressed Volume | 9.700 cc |
Description
Head Gsk 79-65 2Pv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Led White De3175 (DE3175LED-BPP)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- A & I PRODUCTS Canopy Kit, Aluminum TP 61" x48" x32" (A-C7481A)
- FEL-PRO Head Gs 76-55 Gm/Ckr, 7733Sh-1 (7733SH-1)
- FEL-PRO Headgskt 76-58 2Pv, 8554Pt (8554PT)
- FEL-PRO Head Gasket Set, Hs26531Pt-3 (HS26531PT-3)
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- FEL-PRO Head Set, Hs26229Pt-1 (HS26229PT-1)
- FEL-PRO Engine Cylinder Head Gasket Set, HS 9309 PT-2 (HS 9309 PT-2)
- FEL-PRO Fel Pro Gaskets Head Bolt Set, Es72464 (ES72464)
- Fel-Pro Automotive Engine Gaskets & Seals