Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gasket, 9540Pt
Mfr # 9540PT
Zoro # G8126834
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Steel
- Bore 3.57 in
- Thickness 0.034 in
- Fits Left Side Cylinder Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 9540PT
- Zoro # G8126834
- UPC # 614046654082
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Multi-Layer Steel |
Bore | 3.57 in |
Thickness | 0.034 in |
Item | Head Gasket |
Fits | Left Side Cylinder Head |
Description
Head Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- CROWN AUTOMOTIVE 01-06 WRANGLER/96-98 GRAND CHEROKEE/97-01 CHEROKEE/96-00 CIRRUS/STRATU (6504014)
- SURTRACK AXLE Cv Axle Shaft, Ho-8160 (HO-8160)
- FEL-PRO Ihc-Trac Models Td7E/Td8E/100E/125E/624/ Head Gasket, 8754Pt (8754PT)
- FEL-PRO Fel Pro Gaskets Head Bolt Set, Es72464 (ES72464)
- FEL-PRO Head Gasket Set, Hs26531Pt-3 (HS26531PT-3)
- FEL-PRO 07-06 Pont V6 231 3.8L Ohv Sc-Vin 4 Head Set, Hs9089Pt-4 (HS9089PT-4)
- FEL-PRO Chev 454 Mark V4.540Gskt Bore Head Gasket, 1047 (1047)
- FEL-PRO Ford-Trk&Ind 30049L87-91 Head Gasket Set, Hs8168Pt-5 (HS8168PT-5)
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets