Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gasket, 26466Pt
Mfr # 26466PT
Zoro # G8143598
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Steel
- Bore 3.527 in
- Thickness 0.036 in
- Compressed Volume 5.764 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fel-Pro
- MFR # 26466PT
- Zoro # G8143598
- UPC # 19826083739
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Multi-Layer Steel |
Bore | 3.527 in |
Thickness | 0.036 in |
Item | Head Gasket |
Compressed Volume | 5.764 cc |
Description
Head Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Products Slick Mist Multi-Surface Interior Detailer Spray 24 oz (10514)
- VELVAC Push-Lock, Male Run Tee, 1/2"x1/2"x3/8" (016405)
- GROCO #304 Stainless Steel Filter Basket (BS-5)
- AFTERMARKET S62269 Throttle Cable Length 1817mm, Outer cable length 1619mm Fits Fiat (S.62269-SPX_2)
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- FEL-PRO Headgskt 76-58 2Pv, 8554Pt (8554PT)
- FEL-PRO Gm-Trk 2624.3Lvin Z93 Head Gasket Set, Hs9354Pt-2 (HS9354PT-2)
- FEL-PRO Chev 454 Mark V4.540Gskt Bore Head Gasket, 1047 (1047)
- FEL-PRO Head Gasket Set, Hs26531Pt-3 (HS26531PT-3)
- FEL-PRO Ford-Trk&Ind 30049L87-91 Head Gasket Set, Hs8168Pt-5 (HS8168PT-5)
- REINZ Engine Cylinder Head Gask, 61-10683-00 (61-10683-00)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets