Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gasket, 26401Pt
Mfr # 26401PT
Zoro # G8320253
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Steel
- Bore 4.145 in
- Thickness 0.037 in
- Compressed Volume 8.182 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 26401PT
- Zoro # G8320253
- UPC # 614046954519
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Multi-Layer Steel |
Bore | 4.145 in |
Thickness | 0.037 in |
Item | Head Gasket |
Compressed Volume | 8.182 cc |
Description
Head Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Body Trim Tool Set, 3Pc (35440)
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- HOPKINS Micro Fiber Wash Mitt (40307)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2845 (6PK2845)
- FEL-PRO Hercules Ixb 4Cyl. Head Gasket, 7557S (7557S)
- FEL-PRO Head Set Head Gasket Set, Hs9471Pt (HS9471PT)
- FEL-PRO 07-06 Pont V6 231 3.8L Ohv Sc-Vin 4 Head Set, Hs9089Pt-4 (HS9089PT-4)
- FEL-PRO Performance Head Gasket (1011-1)
- FEL-PRO Gm-Trk 2624.3Lvin Z93 Head Gasket Set, Hs9354Pt-2 (HS9354PT-2)
- FEL-PRO Chry/Dod-Pas&Tk/Ply-Pas&Tk 360 71-88 Head Gasket Set, Hs8553Pt-14 (HS8553PT-14)
- CRP PRODUCTS Nissan Altima 02-10 4 Cyl 2.5L Cyl Head Gasket, 10145500 (10145500)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets