Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head Gasket, 26265Pt
Mfr # 26265PT
Zoro # G8289645
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Steel
- Bore 3.532 in
- Thickness 0.027 in
- Compressed Volume 4.335 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fel-Pro
- MFR # 26265PT
- Zoro # G8289645
- UPC # 614046833661
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Multi-Layer Steel |
Bore | 3.532 in |
Thickness | 0.027 in |
Item | Head Gasket |
Compressed Volume | 4.335 cc |
Description
Head Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- VENTEV MFi Magsafe 3-1 Desk Mount, White (MSSTAND3-261504)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (MS24FTWSTRIP-Y)
- PERKO Chrome Pltd Surf Mount 3 3/4 O.D.(3" Lens) Dome Light (0300DP0CHR)
- FEL-PRO PERFORMANCE HEAD GASKET (1071-053)
- FEL-PRO Chry/Dod-Pas&Tk/Ply-Pas&Tk 360 71-88 Head Gasket Set, Hs8553Pt-14 (HS8553PT-14)
- FEL-PRO Ihc-Trac Models Td7E/Td8E/100E/125E/624/ Head Gasket, 8754Pt (8754PT)
- FEL-PRO Cont/Mm/Olv/F227/F244/F245/Fa244 Ssa Mm Head Gasket, 7009S (7009S)
- FEL-PRO Gm-Trk 2624.3Lvin Z93 Head Gasket Set, Hs9354Pt-2 (HS9354PT-2)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- FEL-PRO Engine Cylinder Head Gasket Set, HS 26190 PT-2 (HS 26190 PT-2)
- Fel-Pro Automotive Engine Gaskets & Seals