Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Head 82-70 Fo 2Pv, 8347Pt-1
Mfr # 8347PT-1
Zoro # G8137903
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Permatorque
- Bore 4.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 8347PT-1
- Zoro # G8137903
- UPC # 84113117824
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Permatorque |
Bore | 4.11 in |
Item | Head Gasket |
Description
Head 82-70 Fo 2Pv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Soft Shackle12mm x 70mm XL (DSH-12GRY)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- S&G TOOL AID EXHAUST BACK PRESSURE TESTER (SG33600)
- FEL-PRO Ford-Trk&Ind 30049L87-91 Head Gasket Set, Hs8168Pt-5 (HS8168PT-5)
- FEL-PRO Headgskt 76-58 2Pv, 8554Pt (8554PT)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- FEL-PRO Performance Head Gasket, 1017-1 (1017-1)
- FEL-PRO Chev 396/402/7.0L427/7.4L454/V8/2.13 Rou Ex Header St, 1412 (1412)
- FEL-PRO Head Set Head Gasket Set, Hs9471Pt (HS9471PT)
- FEL-PRO Head Gasket, 9313Pt (9313PT)
- Fel-Pro Automotive Engine Gaskets & Seals