Shop All Engine Gaskets, Seals & O-Rings
Fel-Pro
Exh Pipe Flange Gasket, 60718
Mfr # 60718
Zoro # G7809095
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2-3/32 in
- Fits Exhaust Pipe Diameter (in.) 2.094 in
- Exhaust Flange Type Donut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 60718
- Zoro # G7809095
- UPC # 84113842887
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2-3/32 in |
Fits Exhaust Pipe Diameter (in.) | 2.094 in |
Details
Item | Exhaust Flange and Donut Gasket |
Exhaust Flange Type | Donut |
Description
Exh Pipe Flange Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TireIn flator, Range 0 to 150 psi (DCC020IB)
- TH MARINE Light-Courtesy 4 Led White, #LED-34185-DP (LED-34185-DP)
- HALTEC Bead Seater, 22.5", 24.5" (TC-70)
- EVEREST 2" x 30Ft 4000 LBS WORKING LOAD LIMIT REFLECTIVE TOW STRAP (TS23033)
- FEL-PRO Vc Gskt Set W/Grommets, Vs50504R-1 (VS50504R-1)
- FEL-PRO Ford Tk V10/6.8L/01-02 Intke Manfld St, Ms94014-1 (MS94014-1)
- FEL-PRO 14-10 Hyu/Kia V6 3.5L Dohc G6Dc 3470Cc V Water O-Let Gsk, 36033 (36033)
- FEL-PRO O-Ring, 71857 (71857)
- FEL-PRO Fuel Injector Gasket, 60903 (60903)
- FEL-PRO Exhaust Flange Gasket, 61716 (61716)
- PERFORMANCE TOOL Piston Ring Compressor 2-1/8 To 5 In, W80572 (W80572)
- Fel-Pro Engine Gaskets, Seals & O-Rings