Shop All Automotive Oil Pan Gaskets
Fel-Pro
Engine Oil Pan Gasket Set, OS 34510 T
Mfr # OS 34510 T
Zoro # G6943052
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel Core
- Rear Main Seal Style 2-Piece
- Type One-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # OS 34510 T
- Zoro # G6943052
- UPC # 84113640001
- Country of Origin United States
- Category Automotive Oil Pan Gaskets
Details
Material | Rubber/Steel Core |
Item | Oil Pan Gaskets |
Rear Main Seal Style | 2-Piece |
Type | One-Piece |
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Filter Elmnt, 30 Series, 10 Micron, Cellulse (FPE30-10N)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- UNIVERSAL AIR COND Expansion Valve, Ex9448C (EX9448C)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- FEL-PRO Oil Pan Gasket Set, Os30870 (OS30870)
- FEL-PRO Engine Oil Pan Gasket Set, OS 34308 R (OS 34308 R)
- FEL-PRO Oil Pan Gasket Set, Os30697R (OS30697R)
- FEL-PRO OIL PAN GASKET (OS30632T)
- FEL-PRO Engine Oil Pan Gasket Set, OS 30656 C (OS 30656 C)
- FEL-PRO Engine Oil Pan Gasket Set, OS 30746 (OS 30746)
- Fel-Pro Automotive Engine Gaskets & Seals