Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Engine Cylinder Head Gasket, 7733 SH-1
Mfr # 7733 SH-1
Zoro # G6731591
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shim steel
- Bore 4.100 in
- Compressed Volume (cc) 3.245 cc
- Compressed Thickness (in.) 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 7733 SH-1
- Zoro # G6731591
- UPC # 84113109904
- Country of Origin United States
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Shim steel |
Bore | 4.100 in |
Item | Head Gaskets |
Compressed Volume (cc) | 3.245 cc |
Compressed Thickness (in.) | 0.015 in |
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Straight Lug, 1/0, 3/8", PK5 (141127-005)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- GROTE Stop/Trn-Mkr, Red, Snovaled, Trlbk Ii Hmsl (54002)
- MAYHEW Dominator Pry Bar Str. Set, 3Pc (MAY61354)
- FEL-PRO Head Set Head Gasket Set, Hs26186Pt-1 (HS26186PT-1)
- FEL-PRO 12-10 Fo V6 183 Vin G Head Gasket Set, Hs26545Pt (HS26545PT)
- FEL-PRO Gm-Trk 2624.3Lvin Z93 Head Gasket Set, Hs9354Pt-2 (HS9354PT-2)
- FEL-PRO Hercules Ixb 4Cyl. Head Gasket, 7557S (7557S)
- FEL-PRO Ford-Ind&Trac 134/172/2/Gas/Lpg-Krosene5 Head Gasket, 7761B-1 (7761B-1)
- FEL-PRO Chev 454 Mark V4.540Gskt Bore Head Gasket, 1047 (1047)
- REINZ Cylinder Head Gasket, 61-10360-00 (61-10360-00)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets