Shop All Shaft Seals & Adapters
Fel-Pro
Engine Crankshaft Seal Kit, BS 40702
Mfr # BS 40702
Zoro # G7312180
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # BS 40702
- Zoro # G7312180
- UPC # 614046887381
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust Fel-Pro 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. Fel-Pro 's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Sze, Base Mnt, 2 Pstn, 24VDC, 6mm (SY3160-5MOU-C6-Q)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EF)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- LUBRIPLATE Synthetic H-1 Food Grade Multi-Purpose Grease PK40 (L0198-098)
- FEL-PRO Engine Crankshaft Seal Kit, BS 13044-2 (BS 13044-2)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- Fel-Pro Shaft Seals & Adapters