Shop All Shaft Seals & Adapters
Fel-Pro
Engine Crankshaft Seal Kit, BS 40618
Mfr # BS 40618
Zoro # G7328201
product price: $24.29
/ea
$24.29
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
- Brand Fel-Pro
- MFR # BS 40618
- Zoro # G7328201
- UPC # 84113737633
- Country of Origin United States
- Category Shaft Seals & Adapters
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- FESTO Shock Absorber YSRW-10-17 (YSRW-10-17)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- FEL-PRO Engine Crankshaft Seal Kit, BS 13044-2 (BS 13044-2)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- DDS Shaft Seal, 88.9mm I. D., 104.77mm O. D. (88.9104.779.52SC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- Fel-Pro Shaft Seals & Adapters