Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Dod-Pas&Tk Mit-Pas&Tk Ply-Pas&Tk 1222.0L Head Gasket, 9086Pt
Mfr # 9086PT
Zoro # G4030429
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel core laminate
- Bore 3.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 9086PT
- Zoro # G4030429
- UPC # 84113100635
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Steel core laminate |
Bore | 3.346 in |
Item | Head Gaskets |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- ILC Replacement for KUBOTA K7561-61811 STARTER (K7561-61811 STARTER)
- EPCO Strap-Bow 3Ft Black, #QZ3 (QZ3)
- RACOR Repl Kit, Steel Wif Sensor (RK23191)
- FEL-PRO 12-10 Fo V6 183 Vin G Head Gasket Set, Hs26545Pt (HS26545PT)
- FEL-PRO Ford-Trk&Ind 30049L87-91 Head Gasket Set, Hs8168Pt-5 (HS8168PT-5)
- FEL-PRO Ford-Ind&Trac 134/172/2/Gas/Lpg-Krosene5 Head Gasket, 7761B-1 (7761B-1)
- FEL-PRO 08-07 Dodge Caliber L4 1.8L 2.0L Dohc-Fr Head Set, Hs26360Pt (HS26360PT)
- FEL-PRO Engine Cylinder Head Gasket Set, HS 26190 PT-2 (HS 26190 PT-2)
- FEL-PRO Performance Head Gasket (1011-1)
- FEL-PRO Head Set, Hs26229Pt-1 (HS26229PT-1)
- Fel-Pro Automotive Cylinder Head Gaskets & Sets