Shop All Engine Gaskets, Seals & O-Rings
Fel-Pro
Carburetor Mounting Gasket, 60188
Mfr # 60188
Zoro # G5885352
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Carburetor Flange Carter 2-Barrel
- Number of Barrels 2
- Gasket Opening Style Open center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 60188
- Zoro # G5885352
- UPC # 84113804298
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Details
Item | Carburetor Base Plate Gaskets |
Material | Paper |
Carburetor Flange | Carter 2-Barrel |
Number of Barrels | 2 |
Gasket Opening Style | Open center |
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- HENGST Bluecare Cabin Filter, E1959LB (E1959LB)
- GROTE Butt Connector, Uninsulate, 12-10 Ga, PK100 (83-3112)
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- FEL-PRO Gasket Material, 3009 (3009)
- FEL-PRO REAR MAIN SEAL SM BLK CHEVY (2900)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- FEL-PRO Water Outlet Gasket, 35346 (35346)
- FEL-PRO Camshaft Thrust Plate Seal, Es73115 (ES73115)
- FEL-PRO Exhaust Pipe Gasket, 61680 (61680)
- FEL-PRO Upper Intake/Plenum Gskt, Ms97241 (MS97241)
- Fel-Pro Engine Gaskets, Seals & O-Rings