Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
Cad 472/50068-76Vc Head Gasket, 8255Pt
Mfr # 8255PT
Zoro # G4040466
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel core laminate
- Bore 4.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fel-Pro
- MFR # 8255PT
- Zoro # G4040466
- UPC # 84113117084
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Material | Steel core laminate |
Bore | 4.300 in |
Item | Head Gaskets |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS TOP SIDER LEGS (PAIR) (TBTS-LEGS)
- BOSCH ICON Wiper Blade -16A (16A)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- SIMPLEAIR CARE LLC Simpleair Care Llc SACF-TABS Clean Flow Tab (205400)
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- FEL-PRO Performance Head Gasket (1011-1)
- FEL-PRO 07-06 Pont V6 231 3.8L Ohv Sc-Vin 4 Head Set, Hs9089Pt-4 (HS9089PT-4)
- FEL-PRO Ihc-Trac Models Td7E/Td8E/100E/125E/624/ Head Gasket, 8754Pt (8754PT)
- FEL-PRO 12-10 Fo V6 183 Vin G Head Gasket Set, Hs26545Pt (HS26545PT)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- REINZ Engine Cylinder Head Gasket, 61-54315-00 (61-54315-00)
- Fel-Pro Automotive Engine Gaskets & Seals