Shop All Anti-slip tapes, Treads & Stair Nosings
Fel-Pro
Bulk Material (Roll & Sheet), 3044
Mfr # 3044
Zoro # G6852311
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36.00 in
- Length 540.00 in
- Material Karropak
- Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # 3044
- Zoro # G6852311
- UPC # 84113855290
- Country of Origin Unknown
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36.00 in |
Length | 540.00 in |
Details
Item | Gasket Sheets |
Material | Karropak |
Thickness | 0.063 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Washdown Boot, 12" Height, L, PR (11001-BLM-LRG)
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx2 In (3LZ43)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- IRON AGE Work Boots, Comp, Brw, 10M, PR (IA0195)
- HY-KO 72In Orange Fiberglass Driveway Marker, 36PK (A20238)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- Fel-Pro Anti-slip tapes, Treads & Stair Nosings