Shop All Engine Gaskets, Seals & O-Rings
Fel-Pro
2004-2003 Vw 4 1.8L Tur, Os30736
Mfr # OS30736
Zoro # G8149977
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Rubber Compound
- Type One-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # OS30736
- Zoro # G8149977
- UPC # 614046781146
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Details
Material | Molded Rubber Compound |
Item | Oil Pan Gasket |
Type | One-Piece |
Description
2004-2003 Vw 4 1.8L Tur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- ILC Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp, 10PK (6240-00-965-1381 NATIONAL STOCK NUMBER NSN)
- WAI GLOBAL Starter, STRFD PMGR, 14kW12 Volt, CW, 10Tooth Pinion (3274N)
- BUSHWACKER 19-C RAM 2500/3500(EXCL DUALLY) OE-STYLE 2PC FENDER FLARE (50069-02)
- FEL-PRO Camshaft Thrust Plate Seal, Es73115 (ES73115)
- FEL-PRO Ford-Pas&Tk/Merc 302/390/427/429/46058-8 (60058)
- FEL-PRO Karropak Sheet Material, 3195 (3195)
- FEL-PRO Timing Cover Set, Tcs46117 (TCS46117)
- FEL-PRO PERFORMANCE TIMING COVER GASKET (2331)
- FEL-PRO Fp Bowl Gskt 28-1971,773 (773)
- SKF Shaft Seal, 2-1/16 x 2-21/32 x 3/16", HMS4, NBR (20525)
- Fel-Pro Engine Gaskets, Seals & O-Rings