Shop All Automotive Cylinder Head Gaskets & Sets
Fel-Pro
08-07 Dodge Caliber L4 1.8L 2.0L Dohc-Fr Head Set, Hs26360Pt
Mfr # HS26360PT
Zoro # G9654999
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exhaust Manifold Gaskets; Head Gaskets; Intake Gaskets; Valve Cover Gaskets; Valve Stem Seals
- Type Head set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fel-Pro
- MFR # HS26360PT
- Zoro # G9654999
- UPC # 614046939707
- Country of Origin Unknown
- Category Automotive Cylinder Head Gaskets & Sets
Details
Includes | Exhaust Manifold Gaskets; Head Gaskets; Intake Gaskets; Valve Cover Gaskets; Valve Stem Seals |
Item | Engine Head Gasket Sets |
Type | Head set |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 48683 (48683)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- ARP 3/8 X .750 SS 12PT HEADER BOLT KIT (400-1202)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- FEL-PRO 12-10 Fo V6 183 Vin G Head Gasket Set, Hs26545Pt (HS26545PT)
- FEL-PRO Cont/Mm/Olv/F227/F244/F245/Fa244 Ssa Mm Head Gasket, 7009S (7009S)
- FEL-PRO Ford-Trk&Ind 30049L87-91 Head Gasket Set, Hs8168Pt-5 (HS8168PT-5)
- FEL-PRO Ford-Ind&Trac 134/172/2/Gas/Lpg-Krosene5 Head Gasket, 7761B-1 (7761B-1)
- FEL-PRO 07-06 Pont V6 231 3.8L Ohv Sc-Vin 4 Head Set, Hs9089Pt-4 (HS9089PT-4)
- FEL-PRO Head Set Head Gasket Set, Hs9471Pt (HS9471PT)
- FEL-PRO MERCRUISR 502 MAGNUM BRAVO/8.2L INBOARD (17048)
- Fel-Pro Automotive Engine Gaskets & Seals