Shop All Recessed Lighting Kits
Feit Electric
White 6 in. W Aluminum LED Recessed Downlight 85 W
Mfr # LED6XHONL5CCTCA
Zoro # G205266413
original price:
$31.75
4% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # LED6XHONL5CCTCA
- Zoro # G205266413
- UPC # 17801478037
- Country of Origin China
- Category Recessed Lighting Kits
Description
Convert your old recessed downlights to advanced LED energy-saving technology with the LEDR6XT/HO/NL/5CCTCA color-selectable 6-inch canless recessed downlight from Feit Electric. This innovative recessed downlight features five selectable color temperatures and a 2200K warm color night light option. Each downlight comes with a tethered J-Box and built-in trim for installation directly into finished ceilings without recessed cans. A dimmable LED design produces 1200 lumens using only 17 watts - up to 81 percent less energy than an equivalent 75-watt incandescent. Preset your preferred color temperature using the toggle on the fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- FEIT ELECTRIC Retrofit Can Jbx Led 3K 4In (LEDR4JBX/930)
- FEIT ELECTRIC Frost White 4 in. W Aluminum LED Dimmable Recessed Downlight 8 W (LEDR4/RGBW/AG)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- Feit Electric Recessed Lighting Kits