Shop All Handheld Work Lights
Feit Electric
UVC Wand, 280nm, 6W, 1"W, 11 17/20"H, Surface
Mfr # UVC/WAND/6W/LED/18
Zoro # G9194379
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Baby Rooms, Home Offices, Hotel Rooms, Packages
- Lighting Technology LED
- Voltage 5 V
- Power Source 5V DC
- Lamp Watts 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # UVC/WAND/6W/LED/18
- Zoro # G9194379
- UPC # 017801721652
- Country of Origin Thailand
- Category Handheld Work Lights
Dimensions
Cord Length | 3 ft |
Length | 11-51/64 in |
Height | 11 3/4 in |
Width | 1 in |
Wavelength | 280 nm |
Description
UVC Wand, 5 V, Beam Angle 45 Degrees , Construction Plastic; Polycarbonate, Cord Length 3 ft, Disinfection Application Surface, Dose Cycle Time 30 sec, Environmental Rating Dry Locations, Filtration No Filter, For Use With Baby Rooms, Home Offices, Hotel Rooms, Packages, Height 11 3/4 in, Includes USB Cord, Lighting Technology LED, Overall Reach 1 in to 2 in, Rated Life 10,000 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- LITEBAND PRO 1000 Lumen wide-beam headlamp CF (LBP1000-L34CF)
- FEIT ELECTRIC Pro Series Rechargeable Portable Work Light, Lithium-Ion Battery, LED Lamp, 6500 K Color Temp (WORK2000)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- MILWAUKEE TOOL M12 Color Match Light (ML2127-20)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- Feit Electric Handheld Work Lights