Shop All LED Light Bulbs
Feit Electric
T8 DayLight 48 in. Bi-pin Base Linear Lamp LED 32 Watt Equivalence 2 pk, 10PK
Mfr # T848HO850LED2RP
Zoro # G709204669
product price: $18.39
/pk 10, $1.84/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # T848HO850LED2RP
- Zoro # G709204669
- UPC # 17801908763
- Country of Origin China
- Category LED Light Bulbs
Description
Feit Electrics 32-watt direct replacement type a high output Non-dimmable linear LED tubes replace f32t8 or t8 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation with No rewiring necessary. Their 3600-lumen high output LED light produces 2x more light than traditional LED tubes. These warm 3000k bright white lights create a welcoming feeling for both residential and commercial spaces. Use them in bedrooms living rooms restaurants hotel lobbies or environments you want to feel comfortable and relaxed. T848ho/830/LED/2/rp lights turn on instantly offering flicker-free full illumination with No warmup time compared to fluorescent tubes. The estimated energy cost is only $3.85 per year. Switch to type a LED linear lights for your space and get up to 25000 hours of superior light. That's over 22.8 years with 3 hours of daily use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- PESTWEST USA LLC PestWest Transformer Replacemnet for Nemesis Cm/80 (800-000538)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60/930CA10K/4)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- FEIT ELECTRIC Led A19 E26 Sw 25W 4Pk (A250/82710KLED4)
- FEIT ELECTRIC Led Blb Lnr 48"T8 Dl 2Pk (T848/850/B/LED2)
- SATCO 5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo (S21855)
- Feit Electric LED Light Bulbs