Shop All LED Light Bulbs
Feit Electric
T8 Color Selectable 6 in G13 U Bend LED Linear Lamp 32 Watt Equivalence
Mfr # T848/3CCT/U6LED
Zoro # G507370351
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # T848/3CCT/U6LED
- Zoro # G507370351
- UPC # 17801908275
- Country of Origin China
- Category LED Light Bulbs
Description
Feit Electric's 15watt 32watt equivalent selectable white direct replacement or ballast bypass type ab nondimmable ubend LED lamp replaces fb32t8u fluorescent and LED tubes Replace t8 ubend fluorescent tubes with plugandplay direct replacement using the existing electronic ballast or t8 and t12 tubes by direct wire installation bypassing the ballast This 2100lumen ushaped LED light emits the same light output level as traditional bulbs using 531 less energy Always have the right light color for any room or job with your choice of warm white cool white or daylight white light Select from 3000k 4000k or 6500k color temperature directly on the light before installation It is a bright reliable choice for many residential or commercial lighting including garages warehouses offices closets laundry rooms workshops basements convenience stores retailers classrooms parking lots and more Experience superior high colorrendering for more vibrant truetolife colors T8483cctu6LED lights offer flickerfree instanton illumination with no warmup time They are mercuryfree and shatterresistant for easy disposal Lower heat emission extends the life of the tube and prevents lamp ends from blackening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPI INDUSTRIES IPI Industries HND1.2000IS B.E.R.G. I Single System For Honda EU1000i/EU2000i (HND1.2000IS)
- TENG TOOLS 750 Lumen Bright, Small & Adjustable Shockproof Long Lasting Led Flashlight (582N1)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- TRESCO LIGHTING Tresco T5 Led Linking Cord 6in White (LT5-LNK15-WH)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75/930CA10K/2)
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- FEIT ELECTRIC LED DIM G8 25W 225L DL (BP25G8/850/LED)
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/950CA)
- FEIT ELECTRIC LED ST19 E26 SMK 25W DIM (ST19/SMK/VG/LED)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- Feit Electric LED Light Bulbs