Shop All LED Light Bulbs
Feit Electric
RECESSED DOWNLT 925L 6PK
Mfr # LEDR56B927CAMP6
Zoro # G605896715
product price: $55.99
/pk 6, $9.33/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hours
- Bulb Base Type Standard Base Adapter
- Voltage 120V
- Lumens 925 lm
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # LEDR56B927CAMP6
- Zoro # G605896715
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 50,000 hours |
Bulb Base Type | Standard Base Adapter |
Voltage | 120V |
Lumens | 925 lm |
Color Temperature | 2700K |
Beam Spread | 120° |
Description
Feit Electric Enhance Soft White 5-6 in. W LED Dimmable Recessed Downlight 12.3 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- FEIT ELECTRIC ST19 E26 Medium LED Dusk to Dawn Bulb Soft White 60 Watt Equivalence (ST19C927CADDFLD)
- FEIT ELECTRIC LED BR30 E26 DL 65W 2PK (BR30D85010KLED2)
- FEIT ELECTRIC LED, 1 W, S14, Medium Screw (E26), PK4 (S14/822/FILED/4)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- ILC Replacement For SATCO S49738 (S49738)
- Feit Electric LED Light Bulbs