Shop All LED Light Bulbs
Feit Electric
Plug and Play T8 and T12 Warm White 24 in. G13 (Medium Bi-Pin) Linear LED Bulb 20 Watt
Mfr # T24/830/LEDG2
Zoro # G705268412
product price: $12.35
/ea
Sold in multiples of 6 for $74.10
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # T24/830/LEDG2
- Zoro # G705268412
- UPC # 17801907223
- Country of Origin China
- Category LED Light Bulbs
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T24/830/LEDG2 2ft. T8/T12 LED Lamps. This 3000K Warm White lamp is non-dimmable and produces 800 lumens using only 8 watts of electricity - up to 60 percent less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatterproof fluorescent T8/T12 lamps have an average rated service life of 50 000 hours / 45.7 years are RoHS compliant and 100 percent mercury-free. Choose a dependable flicker-free bulb for residential or commercial applications. Installation is easy: No replacement of the ballast or installation of LED driver or removal of old ballast is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mr16-exn 50W With Cover replacement light bulb lamp, 2PK (MR16-EXN 50W WITH COVER PLUSRITE)
- ILC Replacement for Universal 546-b-tc-p replacement light bulb lamp (546-B-TC-P UNIVERSAL)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/950CA10K/4)
- FEIT ELECTRIC T4 G9 LED Bulb Daylight 35 W , 3PK (BP35G9850LED3PK)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- SYLVANIA 5000K LED 120W 120-277V-AC LAMPS AND BULB (LED/120/HIDR/850 40723)
- Feit Electric LED Light Bulbs