Shop All LED Light Bulbs
Feit Electric
PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk
Mfr # BPPLD13841LED
Zoro # G009207025
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPPLD13841LED
- Zoro # G009207025
- UPC # 17801810226
- Country of Origin China
- Category LED Light Bulbs
Description
Upgrade your existing 13W PL fixtures to advanced LED energy-saving techNology with the Feit Electric BPPLD13841LEDG2HDRP Double Twin Tube LED Bulb. This 2-pin LED bulb has an output of 800 lumens and a 4000K Cool White light ideal for general purpose and task lighting. It uses only 6.7 watts of electricity -- up to 48.5% less than equivalent 13-watt fluorescent bulbs. Feit Electric Quad Tube PL replacements keep cool regardless of atmosphere giving them an average life span of 25000/22.8 years. They are RoHS compliant and are 100% mercury free. Installation is easy: No replacement of the ballast or installation of LED driver required. The estimated energy cost is only $0.81/year. Choose a dependable general-purpose light bulb for residential or commercial applications by choosing Feit Electric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/930CA10K/2)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Yellow 100 Watt Equivalence (A19100/BUG/LED)
- FEIT ELECTRIC Blunt Tip E12 (Candelabra) LED Bulb Soft White 75 W , 2PK (BPCTC75/827LED2)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J118/LED/HDRP)
- FEIT ELECTRIC Electric T9 4Pin LED Tube Light Color Changing 30 Watt Equivalence (FC9/3CCT/LED)
- FEIT ELECTRIC Work Lgt W/Magnet Led 5W (WORK500BAT)
- ILC Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp (45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- Feit Electric LED Light Bulbs