Shop All LED Light Bulbs
Feit Electric
PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk
Mfr # BPPL13835/LED
Zoro # G709207028
original price:
$14.15
6% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPPL13835/LED
- Zoro # G709207028
- UPC # 17801810257
- Country of Origin China
- Category LED Light Bulbs
Description
Upgrade your existing PL fixtures to advanced LED energy-saving techNology with Feit Electric Twin Tube LED Bulbs. Shine a light on any task at hand with the BPPL13835/LEDG2/HDRP PL LED lamp. This 3500K Bright White Non-dimmable light is ideal for general purpose and task lighting. It replaces GX23 2-pin 13-watt fluorescent bulbs. This energy-efficient lamp can produce 840 lumens of light using 7 watts of electricity up to 46% less energy than equivalent fluorescent bulbs. This bulb has an average life rating of 25000 hours/22.8 years and is mercury free. A CRI over 80 means colors tones and environments look crisp and vibrant. Choose a Feit Electric energy-saving bulb for dependable lighting in residential or commercial settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- FEIT ELECTRIC LED SPCL S11 E17 25W WW (BP25S11N/SU/LED)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- FEIT ELECTRIC LED DIM T4 G8 WW 25W (BP25G8/830/LED)
- FEIT ELECTRIC LED A19 E26 SW 40W 4PK (A1940/827/FIL/4)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- Feit Electric LED Light Bulbs