Shop All LED Light Bulbs
Feit Electric
MR16 GU5.3 LED Bulb Warm White 75 W
Mfr # BPEYC/LED
Zoro # G505266359
original price:
$18.35
10% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 22.8 years / 25,000 hours
- Bulb Base Type GU5.3
- Bulb Color Temp. 3000
- Voltage 12V
- Lumens 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPEYC/LED
- Zoro # G505266359
- UPC # 17801747515
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 22.8 years / 25,000 hours |
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 3000 |
Voltage | 12V |
Lumens | 700 |
Wattage Equivalency | 9 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPEYC/LED 75W MR16 LED Light Bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR16 bulbs have an average life of 22.8 years are RoHS compliant and 100 percent mercury free. Choose a dependable 12V MR16 track and landscape bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/927CA/3)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- FEIT ELECTRIC LED BR30 E26 DL 85W 2PK (BR30DMHO/950CA2)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- Feit Electric LED Light Bulbs