Shop All LED Light Bulbs
Feit Electric
Linear Plug & Play Bright White 48 in. Bi-Pin Base T12 LED Linear Lamp 40 Watt Equi, 10PK
Mfr # T1248HO830LED2R
Zoro # G809204668
product price: $22.39
/pk 10, $2.24/ea
Sold in multiples of 10 for $223.90
$223.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # T1248HO830LED2R
- Zoro # G809204668
- UPC # 17801908404
- Country of Origin China
- Category LED Light Bulbs
Description
Feit Electrics 40-watt direct replacement type a high output Non-dimmable linear LED tubes replace f40t12 or t12 fluorescent and LED tubes. They work with most existing ballasts for quick and easy plug-and-play installation with No rewiring necessary. These 3600-lumen high output LED lights produce 2x more light than traditional LED tubes. Warm 3000k bright white light creates a welcoming feeling for both residential and commercial spaces. Use them in bedrooms living rooms restaurants hotel lobbies or environments you want to feel comfortable and relaxed. Their higher light output also works in high ceilings and large spaces. T1248ho/830/LED/2/rp lights turn on instantly offering flicker-free full illumination with No warmup time compared to fluorescent tubes. Each high-quality bulb offers accurate color-rendering for more vibrant true-to-life colors. The estimated energy cost is only $4.82 per year. That's 31.9 years with 3 hours of daily use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, L910200 (L910-200)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- ILC Replacement for Pura Uv101 replacement light bulb lamp (UV101 PURA)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- FEIT ELECTRIC T8 Cool White 18 in. G13 Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 12PK (T818/840/LED)
- FEIT ELECTRIC LED E26 A15 SW 60W 2PK (BPA1560927WFIL2)
- FEIT ELECTRIC LED DIM MR16 GU10 BW 35W (BPMR16GU10930CA)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- ILC Replacement for Philips 435305 replacement light bulb lamp (435305 PHILIPS)
- Feit Electric LED Light Bulbs