Shop All Vanity Lights
Feit Electric
LED RND FIXTURE WHT 13""
Mfr # 71801
Zoro # G900538020
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000K
- Rated Lumens 1300
- Product Life 25,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 71801
- Zoro # G900538020
- UPC # 17801718010
- Country of Origin Viet Nam
- Category Vanity Lights
Details
Color Temperature | 4000K |
Rated Lumens | 1300 |
Product Life | 25,000 hr |
Description
Feit Electric 13 in. H X 13 in. W X 3.8 in. L White LED Ceiling Light Fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- VAXCEL Lasalle 6L Vanity Bronze (LS-VLD106PZ)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- QUOIZEL Blade Bath Bar (PCBD8519EK)
- Feit Electric Vanity Lights