Shop All LED Light Bulbs
Feit Electric
LED PL13 GX23 CW 13W
Mfr # BPPL13/H/840LED
Zoro # G3896029
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000 hours
- Bulb Base Type GX23
- Voltage 120-270V
- Lumens 600 lm
- Height 6.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPPL13/H/840LED
- Zoro # G3896029
- UPC # 17801816761
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.9 in |
Details
Average Light Bulb Life | 25,000 hours |
Bulb Base Type | GX23 |
Voltage | 120-270V |
Lumens | 600 lm |
Color Temperature | 4000 K |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 13-Watt PL LED Lamp. This 4000K cool white light is non-dimmable and will replace a GX23 2-pin 13-Watt equivalent fluorescent bulb. It can be installed via plug and play or it can be rewired. This LED produces a similar light output (600-Lumens) uses 6-watts of electricity and up to 54% less energy than a standard fluorescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric PL lamps have an average life of 25 000-hours/22.8-years are RoHS compliant and 100% mercury free. Choose a dependable bulb for general purpose and task lighting for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- FEIT ELECTRIC Electric Enhance PAR 30 E26 Medium LED Bulb White 75 Watt Equivalence 2 pk (PAR30DM/6WYCA/2)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560927CAFIL/2/RP)
- FEIT ELECTRIC LED A21 E26 BW 150W 1PK (OM150DMCL830FIL)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/930CA10K/2)
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- Feit Electric LED Light Bulbs