Shop All LED Outdoor Lighting
Feit Electric
LED, PK4
Mfr # 72018/4
Zoro # G6032827
product price: $385.99
/pk 4, $96.50/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification Unrated
- Series Feit Electric
- Dimmable No
- Light Technology LED
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 72018/4
- Zoro # G6032827
- Country of Origin China
- Category LED Outdoor Lighting
Details
Lighting Certification | Unrated |
Series | Feit Electric |
Item | Compact LED Bulb |
Dimmable | No |
Light Technology | LED |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Wattage Equivalency | 3800W HAL |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- ILC Replacement for GE General Electric G.E 30r20/1 120v replacement light bulb lamp (30R20/1 120V GE GENERAL ELECTRIC G.E)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- FEIT ELECTRIC LED String Lights Amber 24 ft 12 lights (SL24-12/FIL/REM)
- FEIT ELECTRIC LED Fairy String Lights Multicolored 30 ft 100 lights (FY30-100/RGBSLV)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- FEIT ELECTRIC LIFX Black Plug In 18 W LED Smart-Enabled String Lights (LFXSL24-12/LED)
- FEIT ELECTRIC LED Fairy String Lights Warm White 30 ft 100 lights (FY30-100/WWROSE)
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- Feit Electric LED Outdoor Lighting