Shop All LED Light Bulbs
Feit Electric
LED PAR38 E26 DL 90W 2PK
Mfr # PAR38DM/950CA/2
Zoro # G3905829
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # PAR38DM/950CA/2
- Zoro # G3905829
- UPC # 17801543230
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR38DM/950CA/2 90W dimmable Enhance® LED Light Bulb. This bulb meets CEC title 20 light bulb standards produces 5000K daylight and will replace a 90-watt equivalent incandescent bulb. Enhance® LEDs make colors appear vibrant as they really are. It produces a light output of 1000 lumens uses 11.1 watts of electricity and up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric indoor / outdoor waterproof PAR38 bulbs have an average life of 25 000 hours / 22.8 years. Choose an Energy Star® approved light that shows colors true and natural. A dependable choice for general purpose recessed and outdoor security lighting residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- ELCO LIGHTING 4 Adjustable Phenolic Step Baffle with Diecast Trim Ring" (EL1493DW)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Rs (25A/RS)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- FEIT ELECTRIC MR16 GU10 LED Smart Bulb Color Changing 50 W (MR16GU10RGBWCAG)
- FEIT ELECTRIC LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Soft White Light (A800/827/10KLED/4)
- FEIT ELECTRIC LED T5 WDG WW 20W 12V (LVW18/LED)
- CARSON OPTICAL Carson® LF-10 LightFlex„¢ LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- Feit Electric LED Light Bulbs