Shop All LED Light Bulbs
Feit Electric
LED PAR38 E26 BLUE 40W
Mfr # PAR38B10KLEDBX
Zoro # G3904410
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Light Bulb Dia. 2.2 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR38B10KLEDBX
- Zoro # G3904410
- UPC # 17801543278
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.2 in |
Height | 4.25 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Light Color | Blue |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR38/B/10KLED/BX. This PAR38 bulb produces a blue light that's perfect for parties or holidays all while using only 7 watts of electricity. Its weatherproof design gives it long life even when exposed to the elements outdoors. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR38 10K Everyday LED bulbs have an average life of 11 000 hours / 10 years are RoHS compliant and 100% mercury free. Choose a dependable yellow party light for any home or office decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Glow In the Dark Green No 653 lm lm (3410M)
- JANDORF Socket Phenolic 3-Way Pull Chain Lamp Socket (C60532)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- FEIT ELECTRIC PL GX24Q3 4Pin LED Light Bulb Soft White 26 Watt Equivalence (BPPLT26E827LED)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- FEIT ELECTRIC BULB 3 WAY NON DIM LED 30/75/100W (A30/100/LED)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- Feit Electric LED Light Bulbs