Shop All LED Light Bulbs
Feit Electric
Led Par38 10.5W/75W Med 3000K
Mfr # PAR3875/10KLED/2
Zoro # G206694123
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10 years / 11,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 3000
- Voltage 120V
- Lumens 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR3875/10KLED/2
- Zoro # G206694123
- UPC # 17801542707
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 10 years / 11,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000 |
Voltage | 120V |
Lumens | 750 |
Wattage Equivalency | 10.5 Watts |
Beam Spread | 38 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ELCO LIGHTING 4 Adjustable Pinhole with Baffle Trim" (EL1423B)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- FEIT ELECTRIC OM60-830-LED-4 Dimmable LED Bulb - (3516317)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White 150 Watt Equivalence 1 pk (OM1503CCTCALEDI)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- Feit Electric LED Light Bulbs