Shop All LED Light Bulbs
Feit Electric
Led Par30 E26 Dl 75W 2Pk
Mfr # PAR30LDM/950CA2
Zoro # G106900089
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 750 lm
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR30LDM/950CA2
- Zoro # G106900089
- UPC # 17801529876
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.8 in |
Light Bulb Dia. | 3.75 in |
Details
Average Light Bulb Life | 25,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 750 lm |
Color Temperature | 3000 K |
Beam Spread | 40° |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540/927CA/FIL/3/RP)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- FEIT ELECTRIC A19 E26 Medium LED Motion Activated Bulb Tunable WhiteColor Changing 100 Watt Equiv (OM1003CCTCAMMLI)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- FEIT ELECTRIC G30 E26 (Medium) LED Smart Bulb Color Changing 60 W (G3060/RGBWFILAG)
- ILC Replacement for Bulbrite 120psb5 White LED Replacement replacement light bulb lamp (120PSB5 WHITE LED REPLACEMENT BULBRITE)
- Feit Electric LED Light Bulbs