Shop All LED Light Bulbs
Feit Electric
LED PAR30 E26 BW 75W DIM
Mfr # PAR30LDMSP930CA
Zoro # G901245941
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 750 lm
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR30LDMSP930CA
- Zoro # G901245941
- UPC # 17801529883
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.8 in |
Light Bulb Dia. | 3.75 in |
Details
Average Light Bulb Life | 25,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 750 lm |
Color Temperature | 3000 K |
Beam Spread | 25° |
Description
Feit Electric Enhance PAR30 E26 (Medium) LED Bulb Bright White 75 W 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- FEIT ELECTRIC Bulb Flame Led F15 Filament 5K (BPF1560/850/FILED)
- FEIT ELECTRIC LED, 1 W, S14, Medium Screw (E26), PK4 (S14/822/FILED/4)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- FEIT ELECTRIC LED DIM TUBE E11 WW 75W (BP75MC/830/LED)
- FEIT ELECTRIC Led A19 E26 Sw 25W 4Pk (A250/82710KLED4)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- Feit Electric LED Light Bulbs