Shop All LED Light Bulbs
Feit Electric
LED PAR20 E26 WW 50W 3PK
Mfr # PAR205010KLED3
Zoro # G105896727
product price: $14.29
/pk 3, $4.76/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 500 lm
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR205010KLED3
- Zoro # G105896727
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.3 in |
Light Bulb Dia. | 2.5 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 500 lm |
Color Temperature | 3000 K |
Beam Spread | 38° |
Description
Feit Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- THOMAS Recessed Matte White (TR18W)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2050e)
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- FEIT ELECTRIC DWNLT RETRO LED 4"" 6.5W (74202/CA)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- Feit Electric LED Light Bulbs