Shop All LED Light Bulbs
Feit Electric
LED PAR20 E26 DL 50W 2PK
Mfr # PAR20DM/950CA/2
Zoro # G901257340
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 22.8 years / 25,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000
- Voltage 120V
- Lumens 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR20DM/950CA/2
- Zoro # G901257340
- UPC # 17801521610
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 22.8 years / 25,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000 |
Voltage | 120V |
Lumens | 450 |
Wattage Equivalency | 5 Watts |
Beam Spread | 40 Degrees |
Description
Feit Electric Enhance PAR20 E26 (Medium) LED Bulb Daylight 50 W 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Sign Hanger Track Accessory (EP813BZ)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- FEIT ELECTRIC Bulb Br30 2700K 3-Lvl Dim Led (BR30/827/3DIM/LED)
- FEIT ELECTRIC Led Dm Mr16 Gu5.3 Ww 75W (BPEYC/CG)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/W/LED)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- LUXRITE G16.5 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21611-16PK)
- Feit Electric LED Light Bulbs