Shop All LED Light Bulbs
Feit Electric
LED MR16 GU10 BW 50W 3PK
Mfr # MR16FG500930CA3
Zoro # G3906556
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # MR16FG500930CA3
- Zoro # G3906556
- UPC # 17801751222
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPMR16IFGU500930CA/3 50W MR16 LED Light Bulb. This 3000K bright white light is dimmable and will replace a 50-watt equivalent incandescent bulb. It produces a similar light output (450 lumens) uses 6 watts of electricity and up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR16 bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and are 100% mercury free. Choose a dependable general purpose bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- FEIT ELECTRIC LED C7 E12 SW 7W 4PK (BP7C7/827/LED/4)
- FEIT ELECTRIC T8 Color Selectable 6 in G13 U Bend LED Linear Lamp 32 Watt Equivalence (T848/3CCT/U6LED)
- FEIT ELECTRIC Feit Electric2 LED Lamp, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, White (A1600/850/10KLED/)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 30K (S28786)
- Feit Electric LED Light Bulbs