Shop All LED Light Bulbs
Feit Electric
LED Lamp, FloodSpotlight, PAR20 Lamp, 50 W Equivalent, E26 Lamp Base, 3000 K Color Temp
Mfr # PAR2050/10KLED/3
Zoro # G007455596
Sold in multiples of 6 for $91.74
$91.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # PAR2050/10KLED/3
- Zoro # G007455596
- UPC # 17801521337
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric PAR205010KLED3 3PK PAR20 50 W LED light bulbs This 3000K warm white light is nondimmable and will replace 50 W equivalent incandescent bulbs It produces a similar light output 500 Lumens and uses 7 W of electricity and up to 86 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric PAR20 bulbs have an average life of 11,000 hrs10 years, are RoHS compliant and 100 mercuryfree Choose a dependable track and recessed lighting bulb for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- FEIT ELECTRIC NIGHT LIGHT W/3 OUTLETS (NL3/LED)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence 1 pk, 6PK (BPA1540927CAFIL)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 12-Pack (LR34233-12PK)
- Feit Electric LED Light Bulbs