Shop All LED Light Bulbs
Feit Electric
LED HILM A23 E26 300W DL
Mfr # C4000/5K/LEDG2
Zoro # G5503737
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 35000 hrs
- Bulb Base Type E26 (Medium)
- Bulb Shape A23
- Bulb Technology LED - SMD
- Bulb Type Corn-Cob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # C4000/5K/LEDG2
- Zoro # G5503737
- UPC # 17801152036
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.3 in |
Details
Average Light Bulb Life | 35000 hrs |
Bulb Base Type | E26 (Medium) |
Bulb Shape | A23 |
Bulb Technology | LED - SMD |
Bulb Type | Corn-Cob |
Dimmable | No |
Voltage | 120-277V |
Light Color | White |
Bulb Beam Angle | 270 Deg |
Includes | E39 Mogul Base Adapter |
Color Rendering Index | 80 |
Bulb Finish | Clear |
Color Temperature | 5000K |
Bulb Primary Application | Commercial or Residential |
Wattage Equivalency | 35W |
Efficiency | 88.3% |
Description
This C4000/5K/LED corn cob-shaped LED light bulb from Feit Electric provides maximum illumination for large rooms barns or anywhere you need more light. LED technology puts out and ultrabright 4000 lumens using just 35 watts - saving up to 88% in energy costs over equivalent 300 watt incandescents. These bulbs have an average life of 35000 hours / 32 years are ROHS compliant and 100% Mercury-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- FEIT ELECTRIC Bulb Led C7 Nlgt Cand Cwht 1W (BPC7/LED)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100/927CA/FIL)
- ILC Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp (F32T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- Feit Electric LED Light Bulbs