Shop All LED Light Bulbs
Feit Electric
LED G63 E26 AMBR 60W
Mfr # G63/S/820/LED
Zoro # G3906632
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2000
- Voltage 120V
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # G63/S/820/LED
- Zoro # G3906632
- UPC # 17801179729
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000 |
Voltage | 120V |
Lumens | 300 |
Wattage Equivalency | 6.5 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric G63/2/820/LED G63 6.5w LED Original Vintage Light Bulb. The large amber white bulb features a unique flexible filament and produces a light output of 300 lumen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- NITE IZE Replacement Flashlight Bulb, LED, 55lms (LRB2-07-PR)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- FEIT ELECTRIC BULB 6W CLEAR INDICATOR (BP6S6/RP)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- FEIT ELECTRIC LED A21 E26 SW 100W 2PK (A100/927CA/FIL2)
- Feit Electric LED Light Bulbs