Shop All LED Light Bulbs
Feit Electric
LED Circular Bulb, 2000 lm, 20W, 12" dia.
Mfr # FC12/840/LED
Zoro # G7806814
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G10q)
- Bulb Shape T9
- Dimmable No
- Watts 20 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # FC12/840/LED
- Zoro # G7806814
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/5 in |
Overall Bulb Dia. | 12 in |
Description
LED Circular Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC12/840/LED, Bulb Shape T9, Overall Bulb Dia. 12 in, Color Temperature 4100K, Lumens 2,000 lm, Light Technology LED, Watts 20 W, Color Rendering Index 80, Bulb Manufacturers Warranty Length 5 yr, Bulb Finish Frosted, Standards ETL Listed, FCC Compliant, Dimming Method No Dimming, Indoor/Outdoor Usage Indoor Only, Light Color White, Bulb Power Source Plug and Play, Rated Life 25,000 hr, Series Feit Electric, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- FEIT ELECTRIC Led Par38 10.5W/75W Med 3000K (PAR3875/10KLED/2)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- FEIT ELECTRIC LED DM A15E17 75W SW 2PK (BPA1575N827FIL2)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- Feit Electric LED Light Bulbs