Shop All LED Light Bulbs
Feit Electric
LED Circular Bulb, 1400 lm, 15W
Mfr # FC8/840/LED
Zoro # G7806376
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Dimmable No
- Watts 15 W
- Light Technology LED
- Lumens 1,400 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # FC8/840/LED
- Zoro # G7806376
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 8 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Bulb Dia. | 8 in |
Description
LED Circular Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8/840/LED, Bulb Shape T9, Overall Bulb Dia. 8 in, Color Temperature 4100K, Lumens 1,400 lm, Light Technology LED, Watts 15 W, Color Rendering Index 80, Bulb Manufacturers Warranty Length 5 yr, Bulb Finish Frosted, Standards ETL Listed, FCC Compliant, Dimming Method No Dimming, Indoor/Outdoor Usage Indoor Only, Light Color White, Bulb Power Source Plug and Play, Rated Life 25,000 hr, Series Feit Electric, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- ILC Replacement for Target Tech Lp3p replacement light bulb lamp (LP3P TARGET TECH)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- FEIT ELECTRIC BULB LED T8 48""18W 10PK (T848840LEDG210)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- FEIT ELECTRIC LED BULB A15 E26 25W SW 2PK (BPA1525927WFIL2)
- FEIT ELECTRIC LED DIM G4 DL 20W 1PK (BP20G4/850/LED)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- Feit Electric LED Light Bulbs