Shop All LED Light Bulbs
Feit Electric
LED BR30 E26 SW 65W 2PK
Mfr # BR30DM/10KLED/2
Zoro # G3898637
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BR30DM/10KLED/2
- Zoro # G3898637
- UPC # 17801435580
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BR30DM10KLED2 2-Pack BR30 65W LED Light Bulb. This 2700K soft white light is dimmable and will replace a 65-watt equivalent incandescent bulb. It produces a similar light output 650 lumens uses 10.5 watts of electricity and up to 84 percent less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 11 000 hours 10 years are RoHS compliant and are 100 percent mercury free. Choose a dependable track and recessed lighting bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- ILC Replacement For EIKO VTS8PS100850UD (VTS8/PS100/850/UD)
- FEIT ELECTRIC Work Lgt W/Magnet Led 5W (WORK500BAT)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/930CA/2)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- FEIT ELECTRIC LED, 3.8 W, G16-1/2, Medium Screw (E26), PK2 (BPGM40927CA/FIL/2/RP)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11743)
- Feit Electric LED Light Bulbs